2006667 2-3-16 ire Coil Siding Nails 15 deg Ring Shank - Pack of 3000
- Mfr # 2006667
- Zoro # G903910922
product price:Â
$
97.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2006667
- Zoro #
- G903910922
- UPC #
- 764666906556
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Collated Siding Nail
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2-3-16 in. Wire Coil Siding Nails 15 deg. Ring Shank
- Pack of 3000
- Country of Origin: Taiwan
- Length: 2-3/16 in.
- Fastener Type: Wire Coil
- Product Type: Siding Nails
- Angle: 15 deg.
- Shank: Ring Shank
- Point: Diamond Point
- Head: Round
- Diameter: 0.092 in.
- Collation: Wire
- Finish: Hot Galvanized
- Weight: 13.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.