Shop GRIP-RITE

5024027 2 in. Cap Electro-Galvanized Plastic & Steel Nail with Full Round Cap

  • Mfr # 5024027
  • Zoro # G903911134

product price: 
$
64.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5024027
Zoro #
G903911134
UPC #
764666500860
Country of Origin
China

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails . As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.

Specifications
  • Material: Plastic & Steel
  • Nail Type: Cap
  • Length: 2 in.
  • Material: Plastic/Steel
  • Finish: Electro-Galvanized
  • Head Type: Full Round Head
  • Container Size: 9 lb.
  • Shank Type: Ring Shank
  • Head Diameter: 1 in.
  • Gauge: 12 Ga.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.