Shop GRIP-RITE

5025245 2.25 in. 1 lbs 7D Masonry Cut Steel Nail with Flat Shank T-Head - Pack of 12

  • Mfr # 5025245
  • Zoro # G903911196

product price: 
$
29.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025245
Zoro #
G903911196
UPC #
764666172821
Country of Origin
China

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails . As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.

Features
  • 2.25 in. 1 lbs 7D Masonry Cut Steel Nail with Flat Shank T-Head
  • Pack of 12
Specifications
  • Callout Size: 7D
  • Length: 2-1/4 in.
  • Nail Type: Masonry Cut
  • Material: Steel
  • Shank Type: Flat Shank
  • Head Type: T-Head Head
  • Container Size: 1 lbs
  • Point Type: Blunt
  • Indoor or Outdoor: Indoor
  • Shank Type: Tapered Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.