5029209 3 in. 1 lbs No.9 Star Screw; Tan
- Mfr # 5029209
- Zoro # G903979691
Specifications
Details
- MFR #
- 5029209
- Zoro #
- G903979691
- UPC #
- 764666691896
- Country of Origin
- China
- Item
- Deck Screw
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Features- 3 in. 1 lbs No.9 Star Screw
- Fastener design keeps pace with the changing technology
- Color: Tan
- Size: 3"
- Capacity: 1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.