This item is Discontinued.

This item is Discontinued.
Pro-Twist Concrete Screw, 3/16" Dia., Flat, 4 in L (Discontinued)
Mfr #
FC34001C
Zoro #
G7671121
UPC # 764666517646
Country of Origin Taiwan, Province of China
Category Concrete Anchor Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC34001C
- Zoro #
- G7671121
- UPC #
- 764666517646
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Sub-Brand
- Pro-Twist
- Head Type
- Flat
- Drive Type
- Phillips
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 4 in
- Thread Length
- 4 in
Description
Grip-Rite 3/16 in. wire X 4 in. L Phillips Flat Head Concrete Screws 100 pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.