Deck Screw, No 9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK
- Mfr # L3STGR2M
- Zoro # G505265888
product price:
$
99.69
/pk of 2000, $0.05/ea
Key Features
Flat Head
Torx Drive
Screw Size
#9
Fastener Length
3 in
Drive Size
T25
Material
Steel
Finish
Ceramic Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3STGR2M
- Zoro #
- G505265888
- UPC #
- 764666741836
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Ceramic Coated
- Application
- Decks, Fences, Gazebos and Other Exterior Projects Using Treated Lumber
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- Exterior
- Thread Type
- Coarse
Dimensions
- Screw Size
- #9
- Fastener Length
- 3 in
- Drive Size
- T25
Description
Exterior Screw (for use with ACQ and all other treated lumber). Guarantee against rust and corrosion. Ideal for any exterior application, especially decks and fences. Eliminates the need for any pre-drilling of boards. Prevents heads from popping and leaves a smooth finish. Six sided drive easy on bits and provides high torque transfer. Recommended for use with hard wood species. TX25 Star Drive Bit Included.
- • Tapered, countersinking head compresses the surface of the material as it is driven
- • Star drive head reduces bit spinout
- • Type 17 point to reduce splitting
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.