GRDA21GLM DA-Style Angled Finish Nails 2 in. - 15 Gauge
- Mfr # 2409886
- Zoro # G415780921
product price:Â
$
45.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2409886
- Zoro #
- G415780921
- UPC #
- 764666640979
- Country of Origin
- China
Description
This 2in nail is ideal for primary applications like casing finish trim molding and cabinets. Number in package: 1 000. Features -Nail length: 2in -Finish: Galvanized -Gauge: 15 Gauge -Material: Steel -Shank type: Smooth -Number in package: 1 000 Specifications - Dimension: 5.9in H x 2.9in W x 2.25in L - Weight: 2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.