Shop GRIP-RITE
See all product information
Create Account
Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga
Mfr # 3C
Zoro # G3994703
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Size
3D
Material
Steel
Finish
Bright
Package Weight
50 lb
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3C
- Zoro #
- G3994703
- UPC #
- 764666131217
- Country of Origin
- Unknown
- Item
- Roofing Nail
- Material
- Steel
- Finish
- Bright
- Package Weight
- 50 lb
- Gauge
- 14 ga
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
- Head Type
- Flat
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • Most popular nail and versatile style
- • For construction, carpentry and framing
- • Larger shank provides greater resistance to bending
- • Made to conform to ASTM F1667
- •