Shop GRIP-RITE
See all product information
Create Account
Aluminum Tie Wire Reel 2 in. H X 6 in. D
- Mfr # TWREAR
- Zoro # G2707010
product price:
$
36.89
/ea
Key Features
Color
Silver
Material
Cast Aluminum
Height
2 in
Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWREAR
- Zoro #
- G2707010
- UPC #
- 764666540132
- Country of Origin
- China
- Item
- Tie Wire Reel
- Color
- Silver
- Material
- Cast Aluminum
Description
The Grip-Rite Tie Wire Reel is used in concrete and masonry applications. This is a tie wire roll dispenser. This reel is used to hold 3 1/2 lb., tie wire rolls used in holding rebar and mesh to what they sit on. It easily attaches to any belt.
- • Holds and dispenses tie wire
- • Easily attaches to most tool belts
- • Easy to load and use
- • Has a built-in belt loop holder
- • Made of durable cast aluminum
- • It is a lightweight dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.