Shop TRACTEL

Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, T508D

  • Mfr # 00869912430K

  • Zoro # G9003294


product price: 
$
1,998.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Lift
30 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
20 1/2 in
Hook Opening
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00869912430K
Zoro #
G9003294
UPC #
667143002638
Country of Origin
France

Dimensions

Lever Length
27 in
Cable or Rope Dia.
5/16 in
Cable or Rope Length
30 ft
Length
16.5 in
Width
9.9 in
Cable Length
30 ft
Cord Length
30 ft
Minimum Retracted Length
20 in
Maximum Cord Length
30 ft
Minimum Cord Length
30 ft
Lifting Hook Opening Width
1 in
Body Depth
16 1/2 in
Maximum Lifting Length
28 ft
Body Width
3 7/8 in
Cord Diameter
5/16 in

Details

Load Capacity
2,000 lb
Hoist Lift
30 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
20 1/2 in
Hook Opening
1 in
Item
Manual Cable Hoist
Standards
ASME B30.21
Lifting Capacity
2,000 lb
Manual Cable Hoist/Puller Item
Manual Cable Hoist
Finish
Zinc Plated
Trolley Configuration
Hook Mounted - No Trolley
Pull Capacity
4,000 lb
Material
Galvanized steel
Body Material
Steel
Weight
22.25 lb
Product Type
Wire Rope Hoist
Included Components
Wire Rope
Headroom
20 1/2 in
Maximum Lifting Capacity
2,000 lb
Maximum Pulling Capacity
4,000 lb
Lifting Hook Material
Steel
Mount Type
Hook Mounted - No Trolley
Cord Material
Galvanized Steel
Includes Clutch
Clutch Not Included
Operating Position
Horizontal, Vertical
Body Finish
Zinc Plated
Cord Type
Rope

Description

Manual Cable Hoist, Body Depth 16 1/2 in, Body Material Steel, Body Width 3 7/8 in, Cable Length 30 ft, Cord Diameter 5/16 in, Cord Material Galvanized Steel, Cord Type Rope, Headroom 20 1/2 in, Included Components Wire Rope, Includes Clutch Clutch Not Included, Lever Length 27 in, Lifting Hook Material Steel, Lifting Hook Opening Width 1 in, Minimum Cord Length 30 ft, Maximum Cord Length 30 ft, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 28 ft, Maximum Pulling Capacity 4,000 lb

Ratings & reviews