Shop GRIPPS
See all product information
Create Account
Tool Bag, Tool Bag, Canvas
- Mfr # H01115
- Zoro # G410067157
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Canvas
Features
Puncture Proof, Heavy Duty
Height
16"
Max. Load (D-Ring)
5.5 lbs
Overall Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H01115
- Zoro #
- G410067157
- UPC #
- 9353381001403
- Country of Origin
- Viet Nam
- Item
- Tool Bag
- Material
- Canvas
- Features
- Puncture Proof, Heavy Duty
- Max. Load (D-Ring)
- 5.5 lbs
- Total Load Capacity
- 99 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.