This item is Discontinued.

This item is Discontinued.
Mat, Polyester-Coated PVC, 39" W x 98" L (Discontinued)
Mfr #
H06030
Zoro #
G810067269
UPC # 9353381001748
Country of Origin Australia
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H06030
- Zoro #
- G810067269
- UPC #
- 9353381001748
- Country of Origin
- Australia
Dimensions
- Overall Length
- 98"
- Overall Width
- 39"
Details
- Item
- Mat
- Color
- Gray/Red
- Material
- Polyester-Coated PVC
- Standards
- AS2755-2