Bike Grips-0.875-4.375-ECONO-0.080-750-89-BLACK-STOCK-RE

  • Mfr # 866454

  • Zoro # G206889499


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.875" (22.225 mm)
Color
Black
End Type
Round End (RE)
Inside Length
4.375" (111.125 mm)
Wall Thickness
0.080" (2.032 mm)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
866454
Zoro #
G206889499
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.875" (22.225 mm)
Inside Length
4.375" (111.125 mm)
Wall Thickness
0.080" (2.032 mm)

Details

Color
Black
End Type
Round End (RE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.