FEX TUBING-0.937-0.175-26.000-21.0-EPDM-BLACK-STOCK

  • Mfr # 096052

  • Zoro # G306980089


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Material
CPE-EPDM (Durablend)
Color
Black
Inside Dia.
0.937" (23.80 mm)
Wall Thickness
0.175" (4.445 mm)
Inside Length
26.000" (660.40 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
096052
Zoro #
G306980089
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.937" (23.80 mm)
Wall Thickness
0.175" (4.445 mm)
Inside Length
26.000" (660.40 mm)

Details

Material
CPE-EPDM (Durablend)
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.