
Pro Cleaning Kit with with 14 Squeegee, 14 Washer, 20 Pole and 3 Gallon Heavy-Duty Bucket
Mfr # GRI138B
Zoro # G715718136
product price: $55.89
/eaKey Features
Squeegee Blade Width
14 in
Length
20 in
Squeegee Blade Material
Aluminum, Microfiber, Plastic / Natural Rubber
Depth
1 in
Color
Black / Blue / Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GRI138B
Zoro #
G715718136
UPC #
810162792206
Country of Origin
China
Dimensions
Squeegee Blade Width
14 in
Length
20 in
Depth
1 in
Details
Squeegee Blade Material
Aluminum, Microfiber, Plastic / Natural Rubber
Color
Black / Blue / Silver
Description
The Gritt Commercial Pro Window Cleaning Kit contains the tools you need to wash and clean windows. The Gritt Commercial 14 inch Window Washer will thoroughly but gently wash your outside windows. The absorbent microfiber sleeve easily removes dirt and grime. The Gritt Commercial 14 inch Squeegee removes excess water from your windows for a professional, streak-free result. Connect both tools to the included 20-Inch pole. The Gritt Commercial 3-Gallon Heavy-Duty Professional Cleaning Bucket can accommodate a squeegee up to 14-in.
- 3 tools for professional window cleaning
- Tools easily attach to the included 20" Pole
- Handle swivels 180° to reach tight corners, edges and sills
- Absorbent microfiber sleeve is easily machine-washable
- Great for heavy-duty window cleaning
- Handle Material: Aluminum
- Blade Length: 14-Inches
- Effortlessly swap blades using the convenient quick-release flap
- Durable heavy-duty plastic bucket holds up to 3 gallons of liquid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.