1/4" Flush Trimming Bit, 1/4" Shank

  • Mfr # C3703Z
  • Zoro # G323575305
product price: 
$
12.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3703Z
Zoro #
G323575305
UPC #
690550288289
Country of Origin
Taiwan, Province of China

Description

Shearing action provides smooth face finishing. No lifting of laminate and less taxing on routers.
  • Cutter Diameter: 1/4"
  • Cutting Height: 1"
  • Length: 2-3/8"
  • Shank Diameter: 1/4"
  • Bearing Diameter: 1/8" x 1/4"
  • Restrictions

    WARNING: This product can expose you to chemicals including Nickel compounds | Cobalt metal powder, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & reviews