Shop GRIZZLY
Create Account
58 Pc. Clamping Kit for 7/16" T-Slots
- Mfr # T26485
- Zoro # G023575872
product price:Â
$
107.99
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
- T26485
- Zoro #
- G023575872
- UPC #
- 690550746086
- Country of Origin
- China
Description
Our Clamping Kits are among the best in the world! All the blocks, bolts, nuts and hold-downs are case hardened. Each clamping kit includes: (24) studs (four studs each: 3", 4", 5", 6", 7", and 8" long), (12) step blocks, (6) T-nuts, (6) flange nuts, (4
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.