Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 100.0 qt.

  • Mfr # 4400031

  • Zoro # G5535457


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 qt.
Material
Plastic
With Wheels
Yes
Exterior Height
18 in
Cooler Design
Container Storage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4400031
Zoro #
G5535457
UPC #
854504006910
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Width
20 in
Exterior Length
37 in
Outside Height
18 in
Outside Length
37 in
Outside Width
20 in

Details

Capacity
100 qt.
Material
Plastic
With Wheels
Yes
Cooler Design
Container Storage
Cooler Body Type
Marine Chest Cooler
Lid Color
Tan
Number of Cans
96
Item
Marine Chest Cooler
Type
Marine
Soft/Hard
Hard
Insulation
Polyurethane Foam
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Ice Retention
Up to 7 days
Primary Material
Plastic
Cooler Capacity
100 qt
Body Color
Tan
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
7 day
Cooler Capacity - Maximum
100 qt
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 100 qt, Exterior Length 37 in, Exterior Width 20 in, Exterior Height 18 in, Plastic, Ice Retention Up to 7 days, Body Color Tan, Lid Color Tan, Number of Cans 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.