Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 15.0 qt.

  • Mfr # 4400001

  • Zoro # G5517887


original price:  $180.99 , new price: $164.99 , 8 percent off
new price:  $164.99
/ea
Free Shipping & Returns

Key Features

Capacity
15 qt.
Material
Plastic
With Wheels
Yes
Cooler Design
Container Storage
Insulation
Polyurethane Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4400001
Zoro #
G5517887
UPC #
854504006033
Country of Origin
United States

Dimensions

Exterior Length
19 in
Exterior Height
14 1/4 in
Exterior Width
11 1/2 in
Outside Width
11 1/2 in
Outside Length
19 in
Outside Height
14 1/4 in

Details

Capacity
15 qt.
Material
Plastic
With Wheels
Yes
Cooler Design
Container Storage
Insulation
Polyurethane Foam
Cooler Capacity
15 qt
Item
Marine Chest Cooler
Cooler Body Type
Marine Chest Cooler
Soft/Hard
Hard
Body Color
Tan
Number of Cans
15
Primary Material
Plastic
Lid Color
Tan
Type
Marine
Features
Carry Handle, Molded-In Hinge
Ice Retention
Up to 4 days
Product Type
Heavy-Duty Chest Cooler
Includes
Adjustable Shoulder Strap
Includes Wheels
Wheels Not Included
Cold Retention - Maximum
4 day
Cooler Capacity - Maximum
15 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 19 in, Exterior Width 11 1/2 in, Exterior Height 14 1/4 in, Plastic, Ice Retention Up to 4 days, Body Color Tan, Lid Color Tan, Number of Cans 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.