Marine Chest Cooler, Hard Sided, 165.0 qt.

  • Mfr # 4400608

  • Zoro # G4790191


product price:  $619.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Capacity
165 qt.
Material
Plastic
With Wheels
Yes
Number of Cans
160
Lid Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4400608
Zoro #
G4790191
UPC #
858437006993
Country of Origin
United States

Dimensions

Exterior Height
19 3/4 in
Exterior Length
47 3/4 in
Exterior Width
22 3/4 in
Outside Length
47 3/4 in
Outside Width
22 3/4 in
Outside Height
19 3/4 in

Details

Capacity
165 qt.
Material
Plastic
With Wheels
Yes
Number of Cans
160
Lid Color
White
Soft/Hard
Hard
Cooler Design
Container Storage
Primary Material
Plastic
Ice Retention
Up to 7 days
Item
Marine Chest Cooler
Insulation
Polyurethane Foam
Cooler Body Type
Marine Chest Cooler
Body Color
White
Type
Marine
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Cooler Capacity
165 qt
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
165 qt
Includes Wheels
Wheels Not Included
Cold Retention - Maximum
7 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 165 qt, Exterior Length 47 3/4 in, Exterior Width 22 3/4 in, Exterior Height 19 3/4 in, Plastic, Ice Retention Up to 7 days, Body Color White, Lid Color White, Number of Cans 160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.