Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 75.0 qt.

  • Mfr # 4400024

  • Zoro # G4767268


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Capacity
75 qt.
Material
Plastic
With Wheels
Yes
Body Color
White
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4400024
Zoro #
G4767268
UPC #
854504006248
Country of Origin
United States

Dimensions

Exterior Length
33 1/4 in
Exterior Width
18 in
Exterior Height
18 in
Outside Width
18 in
Outside Height
18 in
Outside Length
33 1/4 in

Details

Capacity
75 qt.
Material
Plastic
With Wheels
Yes
Body Color
White
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Insulation
Polyurethane Foam
Cooler Design
Container Storage
Type
Marine
Item
Marine Chest Cooler
Lid Color
White
Cooler Capacity
75 qt
Ice Retention
Up to 6 days
Primary Material
Plastic
Cooler Body Type
Marine Chest Cooler
Soft/Hard
Hard
Number of Cans
84
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
6 day
Cooler Capacity - Maximum
75 qt
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 75 qt, Exterior Length 33 1/4 in, Exterior Width 18 in, Exterior Height 18 in, Plastic, Ice Retention Up to 6 days, Body Color White, Lid Color White, Number of Cans 84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.