Shop GRIZZLY
Create Account
Solid Carbide Spiral Downcut Bit, 1/4" Shank, 1/4" Dia.
- Mfr # C1696
- Zoro # G523574580
product price:Â
$
24.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1696
- Zoro #
- G523574580
- UPC #
- 690550916960
- Country of Origin
- Taiwan, Province of China
Description
These Solid Carbide Spiral Bits are industrial quality. Made in the U.S.A.
Dimensions:
- Cutter Diameter: 1/4"
- Cutting Length: 5/8"
- Overall Length: 2"
- Maximum RPM: 18,000
Due to the nature of solid carbide, the bits are not warra
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds | Cobalt metal powder,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.