Releasable Cable Tie, 12 in L, 50 lb Strength, 3.3 in Max Bundle Dia, Nylon 6/6, Flo Orange, 25PK
Mfr # GS-RT12-50-Flo Orange-Q
Zoro # G122799827
product price:Â $10.99
/pk 25, $0.44/eaKey Features
Cable Tie Style
Releasable
Width
0.3 in
Nominal Max. Bundle Dia.
3.3 in
Material
Nylon 6/6
Tensile Strength
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GS-RT12-50-Flo Orange-Q
Zoro #
G122799827
UPC #
810156480874
Country of Origin
China
Dimensions
Nominal Length
12 in
Width
0.3 in
Nominal Max. Bundle Dia.
3.3 in
Details
Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Fluorescent Orange
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Standards
RoHS Compliant, UL
Description
The 12" 50 lb Fluorescent Orange Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 12 in long and 0.3 in wide. The maximum bundle diameter is 3.3 in. Made from Nylon 6/6, this fluorescent orange tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.