Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Flo Orange, 25PK
Mfr # GS-RT8-50-Flo Orange-Q
Zoro # G222799895
product price:Â $6.49
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.98
Key Features
Cable Tie Style
Releasable
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in
Material
Nylon 6/6
Tensile Strength
50lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GS-RT8-50-Flo Orange-Q
Zoro #
G222799895
UPC #
810156480751
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in
Details
Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Fluorescent Orange
Material
Nylon 6/6
Tensile Strength
50lb
Outdoor Use
No
Application
Cable Management
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Push-Tab Release
Description
The 8" 50 lb Fluorescent Orange Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this fluorescent orange tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.