Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 25PK

  • Mfr # GS-RT8-50-0Q

  • Zoro # G122799964


product price:  $6.49
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.98

Key Features

Cable Tie Style
Releasable
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in
Material
Nylon 6/6
Tensile Strength
50lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-RT8-50-0Q
Zoro #
G122799964
UPC #
810156480645
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.3 in
Nominal Max. Bundle Dia.
2.16 in

Details

Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Black
Material
Nylon 6/6
Tensile Strength
50lb
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Locking Style
Push-Tab Release
Standards
RoHS Compliant, UL
Features
UV Resistant

Description

The 8" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.3 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 25. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.