Screw Mount Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon, UV-Rated, Black, 30PK
Mfr # GS-SM6-40-0T
Zoro # G222799697
product price:Â $3.49
/pk 30, $0.12/ea
Sold in multiples of 3 for $10.47
Key Features
Cable Tie Style
Screw Mount
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.40 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GS-SM6-40-0T
Zoro #
G222799697
UPC #
810156482281
Country of Origin
China
Dimensions
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.40 in
Details
Item
Cable Tie
Cable Tie Style
Screw Mount
Color
Black
Material
Nylon 6/6
Tensile Strength
40lb
Outdoor Use
Yes
Application
Cable Management
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Description
The 6" 40 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.40 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 30. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.