Shop GRIZZLY
Create Account
Tongue & Groove Kit, 1/2" Shank
- Mfr # C1665
- Zoro # G723575196
product price:Â
$
74.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1665
- Zoro #
- G723575196
- UPC #
- 690550916656
- Country of Origin
- Taiwan, Province of China
Description
Model C1665 Dimensions:
- Cutting Dia.: 1-3/4"
- Cutting Length: 3/4"
- Overall Length: 3"
- Cutting Depth: 7/16"
- Max RPM: 18,000
Kit includes: Arbor, 2 cutters, 2 bearings, and shim set.
Grizzly cutters feature top-quality c
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds | Cobalt metal powder,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.