This item is Discontinued.

This item is Discontinued.
Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 1080 PK (Discontinued)
Mfr #
40803
Zoro #
G101258352
UPC # 92097408036
Country of Origin Taiwan, Province of China
Category Deck Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40803
- Zoro #
- G101258352
- UPC #
- 92097408036
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
Details
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Tan
- Item
- Deck Screw
- System of Measurement
- Inch
Description
GRK's Deck Elite wood screws are corrosion-resistant and designed to use in wood decking boards. Their corrosion resistant coating provides a lifetime guarantee against rust. Screw provides a quick drive and clean finish in top boards. #8 x 2 in., 1,080 per pack, Bugle head, Star drive. Tan color provides an ideal finish for decking projects. CEE thread enlarges hole to reduce splitting. W-Cut thread for low torque and faster drive. Fast bite tip provides an immediate start.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.