Shop GRK FASTENERS
See all product information
Create Account
Deck Screw, #12 x 5-1/2 in, Climatek, Flat Head, Torx Drive, 600 PK
Mfr # GRK00173
Zoro # G300932817
product price:Â
$
348.99
/pk 600, $0.58/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drive Size
T25
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRK00173
- Zoro #
- G300932817
- UPC #
- 772691001733
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Climatek
- Finish
- Advanced Corrosion Resistance
- Application
- Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- Interior/Exterior
- Standards
- ESR-3201, ICC-ES AC257
- Thread Type
- Coarse
- For Use in Systems
- Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood
- Features
- Fast Bite Tip, Precision Fit, W-Cut
- Head Style
- Round
- Includes Washer
- Washer Not Included
- Point Type
- Self Drilling
- Includes Nut
- Nut Not Included
- Dimensional Standards
- ESR-3201, ICC-ES AC257
- Pack Size
- Bulk
- Tip Type
- Pointed
- Materials for Use With
- Treated Lumber
- Type
- Deck Screw
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Climatek(TM), Material Steel, Screw Size #12, Fastener Length Not Applicable, Drive Star, Drive Size T25, System of Measurement Inch, Application For Exterior Structures, For Fencing, For Multi-Purpose, For Interior and Exterior Remodeling, For Porches and Patios, Dimensional Standards ESR-3201, ICC-ES AC257, Features Fast Bite Tip, Precision Fit, W-Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.