Shop GRK FASTENERS
See all product information
Create Account
Deck Screw, #8 x 2 in, Flat Head, Torx Drive
Mfr # 40803
Zoro # G506431800
product price:
$
90.15
/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40803
- Zoro #
- G506431800
- UPC #
- 92097408036
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
Details
- Head Type
- Flat
- Drive
- Torx
- Item
- Deck Screw
- System of Measurement
- Inch
Description
GRK Deck Elite delivers superior productivity with its Fast Bite Tip and patented W-Cut thread form for a quick start and easy drive. The CEE-thread ensures a successful drive with no wood splitting and reduces friction/heat buildup on the screw, resulting in elimination of head pops. Pros and homeowners alike will enjoy the ideal aesthetic of a clean, finished look with Deck Elite’s color match.
- • Up to 40% faster drive times vs competition means more work done in less time, getting the pro quickly from one job to the next
- • Up to 20% less force required to drive GRK Deck Elite vs top competitors means less fatigue on the job
- • No splitting or splintering keeps homeowners happy with the appearance of their finished deck
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.