2824753 T-30 x 2 in. Star Carbon Steel 0.25 in. Hex Shank Impact Power Bit - 25 Piece

  • Mfr # 2824753
  • Zoro # G803980179
product price: 
$
82.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824753
Zoro #
G803980179
UPC #
772691864512
Country of Origin
United States

Description

Star Carbon Steel 0.25 in. Hex Shank Impact Power Bit

Features
  • Extended tip for secure grip
  • To be used with GRK 5/16 in. and 3/8 in.
  • RSS screws and Caliburn tapered and pan head screws
  • 25 Piece
Specifications
  • Finish: Black
  • Size: T-30
  • Country of Origin: United States
  • Material: Carbon Steel
  • Shank Type: Hex Shank
  • Length: 2 in.
  • Shank Diameter: 1/4 in.
  • Magnetic: No
  • Impact Rated: Yes
  • Weight: 0.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews