
Sheet Metal Screw, #8 x 2 in, Climatek Coated Steel Flange Round Head Torx Drive
Mfr # 96077
Zoro # G707710971
product price:Â $50.15
/eaKey Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Climatek Coated
Interior/Exterior
Interior/Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
96077
Zoro #
G707710971
UPC #
92097960770
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Climatek Coated
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Standards
ICC-ES AC257
Description
Whitehead cabinet screw is for use in interior applications only GRK's Low Profile Cabinet screws are designed specifically for use in cabinet construction and installation Manufactured in a 8 ga 4 mm Dia for universal size convenience Thin enough to prevent most material splitting, while providing sufficient strength to guarantee a secure installation The washer head design presses flush against any material surface Builders have discovered that short Cabinet screws can be used in vinyl siding installation, which makes this fastener ideal for both interior and exterior applications The Cabinet screw can also be used for light duty framing applications where a smaller diameter shank is necessary, yet a need exists for drawing power delivered by the washer head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.