Framing and Decking Screw, #8 Thread x 1-1/2" L, Countersunk Head, Steel, Yellow, 110PK
- Mfr # 96085
- Zoro # G824229950
product price:Â
$
22.15
/pk of 110, $0.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96085
- Zoro #
- G824229950
- UPC #
- 092097960855
- Country of Origin
- United States
Description
SCREW DECKING FRMG NO8X1-1/2IN. Specifications:. Application: For framing, floor work, decking top boards, railings, other remodeling applications. GRK Fasteners Framing and Decking Screw, Thread Size: #8, 1-1/2 in L, Thread Type: Coarse, Head Type: Countersunk, Drive Type: Star, Point Type: Self-Tapping, Steel, Polymer, Package Quantity: 110 PK, Thread Length: 1 in, Drive Size: T15, Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.