Shop GRK FASTENERS
Create Account
R4 Screw, No 10 Thread, 4 in L, W-Cut Thread, Bugle Head, Star Drive, Self-Tapping Point, Steel
- Mfr # 121410
- Zoro # G813766817
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121410
- Zoro #
- G813766817
- UPC #
- 772691121417
- Country of Origin
- Taiwan, Province of China
Description
GRK Fasteners R4 Screw, Thread Size: #10, 4 in L, Thread Type: W-Cut, Head Type: Bugle, Drive Type: Star, Point Type: Self-Tapping, Steel, Climatek, Package Quantity: 450 PK, Multi-Purpose, Thread Length: 2.99 in, Drive Size: T25, Yellow, Applicable Materials: Cement Fiber Board, Particle Board, Plastic, Sheet Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.