This item is Discontinued.

Groco 3/4" Bronze Electric Flanged Seacock - 12V FBVE-750 12V

This item is Discontinued.

Groco

3/4" Bronze Electric Flanged Seacock - 12V (Discontinued)

Mfr # FBVE-750 12V
Zoro # G6268298
UPC # 742985169883
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBVE-750 12V
Zoro #
G6268298
UPC #
742985169883
Country of Origin
United States

Description

3/4" Bronze Electric Flanged Seacock - 12V Features: Motorized (12V or 24V) valve operation for seacock sizes 3/4" to 3" (4" and 5" available soon) Manual valve operation if power is lost Automatic operation feature prevents engine flooding Requires less than 1 amp of power Gearbox is IP-67 rated and CP-712 compliant NMEA2000 ready UL listed seacock includes grease zerk fitting for lubrication Push button control from the engine room with basic E-valve; wireless control from the helm with optional LCD-5 touchscreen Optional LCD-5 touchscreen displays and operates multiple E-valves and provides many safety and convenience functions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.