Shop GROCO
Create Account
Heavy Duty Positive Displacement Vane Pump - 24V
- Mfr # SPO-60-N 24V
- Zoro # G801967790
product price:Â
$
427.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPO-60-N 24V
- Zoro #
- G801967790
- UPC #
- 742985063662
- Country of Origin
- United States
Description
Heavy Duty Positive Displacement Vane Pump - 24V
GROCO Vane Pumps are self-priming and are capable of operation in either direction. Relatively high flow (more than gear pumps) makes them suitable for general purpose duties such as deck-wash, bilge pumping (filtered inlet), fuel transfer, ballast transfer, and oil change. All models have an ignition protected motor and #316 stainless steel shaft.
Specifications:
- Self Priming: YES
- Thread NPT: 1/2" + Garden Hose Adaptor
- Control Type: None
- Max GPM: 6.5
- Breaker DC: 15 Amp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.