This item is Discontinued.

Grohe Essentials Authentic Double Towelbar 24" 40654EN1

This item is Discontinued.

Grohe

Essentials Authentic Double Towelbar 24" (Discontinued)

Mfr # 40654EN1
Zoro # G0819018
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40654EN1
Zoro #
G0819018
UPC #
-
Country of Origin
China

Details

Item
Essentials Authentic Double Towelbar 24"

Description

Essentials Authentic Double Towelbar 24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.