Shop All Shower & Bathtub Parts
Grohe
Euphoria Euph Cosmopolitan 180 Headshowe
Mfr # 27492000
Zoro # G0819623
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Metal, Plastic
- Connection 1/2 in
- Standards ASME A112.18.1, CSA B125.1, Energy Policy Act of 1992
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27492000
- Zoro # G0819623
- UPC # 4005176885556
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Width | 7 1/16 in |
Height | 3 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 7 1/16 in |
Description
Euphoria Euph Cosmopolitan 180 Headshowe
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Supply Arm, Brass (RCJKABCP)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- AMERICAN STANDARD Flapper Assemb wTeeter Bar AC (7381737-400.0070A)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Use with Urinals (0100FP-GASKET)
- GROHE Control Unit THM Kit #2 (47853000)
- GROHE Universal Disassembly Wrench (19132000)
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- GROHE Universal Control Unit Thm Kit #3 Chrome (47855000)
- GROHE Universal Pressure Hose Starlight Chrome (45442000)
- GROHE Universal Thermo-Element 1/2 Starlight C (47657000)
- KOHLER Groove(R) Acrylic Receptor 60" X 32" Right-Hand Drain (9948-0)
- Grohe Shower & Bathtub Parts