Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Grote
Clearance/Marker Lamp, Beehive, Yellow (Discontinued)
Mfr # 47103
Zoro # G3291407
This Product is Discontinued
Key Features
- Diameter - Vehicle Lighting 2 in
- Diameter 2"
- Color Yellow
- Mounting - Vehicle Lighting Permanent
- Volt Bulb 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47103
- Zoro # G3291407
- UPC # 089373451121
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 in |
Diameter | 2" |
Width - Vehicle Lighting | 1 5/8 in |
Depth | 1-5/8" |
Overall Diameter | 2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Cone, Lens Color Amber, Overall Diameter 2 in, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection Pigtail, Housing Material Polycarbonate, Installation Type Permanent, Lamp Life 12,000 hr., Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.