This item is Discontinued.
This item is Discontinued.
LED, 1.44 W, T3, Festoon (Discontinued)
Mfr #
94781-5
Zoro #
G2567807
UPC # 885484273108
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94781-5
- Zoro #
- G2567807
- UPC #
- 885484273108
- Country of Origin
- China
- Item
- Compact LED Bulb
- Light Technology
- LED
- Bulb Base Type
- Festoon
- Bulb Shape
- T3
- Wattage Equivalency
- 12.5W INC
- Voltage
- 12V AC
- Watts
- 1.44 W
- Dimmable
- No
- Used For
- Off Road or Show Use
- Color
- White
- Sub-Category
- Replacement Bulbs
- Lamp Type
- Led
- Features
- Applications: Step Light, Dome Light, Map Light
- Trade Number
- 212
- Bulb Primary Application
- Automotive
- Overall Bulb Shape
- T
- Overall Bulb Base Type
- Festoon
- Incandescent Wattage Equivalency
- 12.5 W
- Dimming Method
- No Dimming
- Dimming Type
- No Dimming
Description
LED,1.44 W,T3,Festoon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.