This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ705
- Zoro #
- G2568872
- UPC #
- 089373175973
- Country of Origin
- China
- Lens Shape - Vehicle Lighting
- Square
- Lens Color - Vehicle Lighting
- Blue
- Item
- Replacement Lens
- Lens Material
- Polycarbonate
- Compatible Light Type
- Work Light
- Series
- BriteZone Series
- Compatible with Manufacturer Model Number
- BZ501-5
- Lens Shape
- Square
- Lens Color
- Blue
- Compatible Manufacturer Part Number
- BZ501-5
- Compatible Manufacturer Model Number
- BZ501-5
- For Use With Mfr. Model Number
- BZ501-5
- Type
- Snap On
- Standards
- FMVSS, SAE
- Material
- Polycarbonate
- For Use With
- BZ501-5; BZ511-5
- Color
- Blue
- Compatible with Manufacturer Model No.
- BZ501-5
- Compatible with Mfr. Model No.
- BZ501-5
- For Use with Mfr Model Number
- BZ501-5
- Compatible Pump Manufacturer Part Number
- BZ501-5
- Compatible Mfr. Model Number
- BZ501-5
- For Manufacturer Part Number
- BZ501-5
- Compatible with Mfr. Model Number
- BZ501-5
Description
Replacement Lens, Overall Height 3 in, Overall Depth 1 in, Overall Length 2 3/4 in, Lens Material Polycarbonate, Lens Color Blue, Overall Diameter Not Applicable, Lens Shape Square, Compatible Light Type Work Light, Compatible with Manufacturer Model Number BZ501-5, Series BriteZone Series