Shop GROTE
Create Account
PERLUX 401325 Reflector Red Lens 4.44 In. Long X 1.19 In. Wide
- Mfr # G17-401325
- Zoro # G315879381
product price:Â
$
24.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G17-401325
- Zoro #
- G315879381
- UPC #
- 747925331863
- Country of Origin
- China
Description
Grote is a world leader in vehicle safety systems providing a wide range of components for original equipment manufacturers and the vehicle aftermarket. Lamps emergency lighting flashers and forward lighting wiring harnesses coil cords turn signal switches reflectors and conspicuity tape back up alarms mirrors and mirror bracket. Grote products are used as original equipment on semi tractors and trailers passenger cars buses industrial vehicles recreational vehicles and agricultural machinery. Features -Fits Narrow Rails And Tight Spaces -Mountable With Two Screws -Firm Stick Backing For Instant Bond And Lasting Adhesion Specification -Lens Color - Red -Length - 4-7/16 in. -Width - 3/16 in. -Height - 1-3/16 in. -Shape - Rectangular -Housing Finish - No Housing -Housing Color - No Housing -Housing Material - No Housing -Attachment - Screw-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.