PERLUX 458135 Side Marker Light Universal Surface Mount 2.5 In. Yellow Lens
- Mfr # G17-458135
- Zoro # G804026623
product price:Â
$
37.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G17-458135
- Zoro #
- G804026623
- UPC #
- -
- Country of Origin
- China
Description
Grote is a world leader in vehicle safety systems, providing a wide range of components for original equipment manufacturers and the vehicle aftermarket. Lamps, emergency lighting, flashers, and forward lighting wiring harnesses, coil cords, turn signal switches reflectors and conspicuity tape, back up alarms, mirrors and mirror bracket. Grote products are used as original equipment on semi tractors and trailers, passenger cars, buses, industrial vehicles, recreational vehicles and agricultural machinery.
Features- Hermetic Lens To Housing Seal
- Fits All Competitive And Popular Mounting Devices
- 12 Volt Version Features A 12,000+ Hour Bulb
- Optic Version Only, Meets PC Function Only When Mounted At A 45 Degree Angle
- Twist-On Mounting For Easy Install
- Mounting Location - Universal Surface Mount
- Number Of Lights - Single
- Lens Color - Yellow
- Lens Style - Hermetic
- Trim Finish - No Trim
- Shape - Round
- Includes Bulbs - Yes
- Bulb Type - Incandescent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.