This item is Discontinued.

Grote Strip Lighting, Flexible, 18-57/64" L L14162001

This item is Discontinued.

Grote

Strip Lighting, Flexible, 18-57/64" L (Discontinued)

Mfr # L14162001
Zoro # G1574312
UPC # 089373181110
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L14162001
Zoro #
G1574312
UPC #
089373181110
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
18 57/64 in
Width - Vehicle Lighting
3/64 in
Height - Vehicle Lighting
5/8 in
Overall Length
17 in
Overall Width
5/8 in
Overall Height
1/4 in
Wire Rope Length
17 in
Length
17 in

Details

Item
Strip Lighting
Lighting Technology
LED
Voltage
10-14V DC
Light Color
White
Standards
FMVSS 302, SAE J2527, RoHS Compliant, SAE J1455, SAE J2139, SAE J2412, SAE J575, UL 94 HTM-0, UL 94 VTM-0
Lumens - Vehicle Lighting
371 lm
Lamp Type
Led
Mounting - Vehicle Lighting
High Bond Tape
Lamp Life
50,000 hr
Number of LEDs
352
Shape
Flat
Material Type - Vehicle Lighting
Flexible
Material
Acrylic
Current Rating
0.680 mA
Voltage - Vehicle Lighting
10 to 14V DC
Interior/Exterior
Exterior, Interior
Termination Type
Blunt Cut Wires
Light Color - Vehicle Lighting
White
Number of Bulbs
352
Maximum Brightness
195 lm
Installation Type
Removable
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Mount Type
Adhesive
IP Rating
IP67, IP69K
Light Type
Flexible Strip Light
Use Location
Exterior, Interior
Series
XTL
Maximum Operating Temperature
149 Degrees F
Electrical Connection
Blunt Cut Wires
Current
0.68 A
Operating Voltage
10-14V DC
Shell Material
Acrylic

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 10-14V DC, Light Color White, IP Rating IP67, IP69K, Maximum Brightness 195 lm, Electrical Connection Blunt Cut Wires, Overall Length 17 in, Overall Width 5/8 in, Overall Height 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards FMVSS 302, SAE J2527, RoHS Compliant, SAE J1455, SAE J2139, SAE J2412, SAE J575, UL 94 HTM-0, UL 94 VTM-0, Lighting Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.