This item is Discontinued.

Grove Gear Ratio Multiplier, 20.00 HP, Ratio 2.000, CI TXMQ3-2-180-180

This item is Discontinued.

Grove Gear

Ratio Multiplier, 20.00 HP, Ratio 2.000, CI (Discontinued)

Mfr # TXMQ3-2-180-180
Zoro # G4362696
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXMQ3-2-180-180
Zoro #
G4362696
UPC #
-
Country of Origin
United States
Nominal Ratio
2.000
Input RPM
1750
Nominal Output RPM
875
Input HP
20.00
Output Torque
1412
Motor Input Flange
180TC
Output Flange
180TC
Output HP
19.6
Mounting
Any Position
Seals
Double Lip
Housing
Painted Cast Iron
Input Bore
1.125
Output Keyway
1/4 in x 1/8 in x 1 25/32 in
Overhung Load
900
Input Keyway
1/4 in x 1/8 in
Lubrication
Factory Filled
Item
Ratio Multiplier

Description

Ratio Multiplier

Ratings & reviews