This item is Discontinued.

Gruv Gear Carbon Steel Convertible Hand Truck, 500 lb AMG500

This item is Discontinued.

Gruv Gear

Carbon Steel Convertible Hand Truck, 500 lb (Discontinued)

Mfr # AMG500
Zoro # G009986319
UPC # 700604840643
Country of Origin Viet Nam
Category Utility Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMG500
Zoro #
G009986319
UPC #
700604840643
Country of Origin
Viet Nam

Details

Material
Carbon Steel
Color
Black
Load Capacity
500 lb
Item
Convertible Hand Truck

Description

The AMG 500 is an extremely versatile personal utility cart, transforming from its compact folded mode into 4 different carts all with a hefty 500-lb capacity. The AMG 500 makes work easier and saves your back, featuring large never-flat 8 in. wheels and 4 in. heavy-duty casters, an easy-to-use patented handle design, sturdy carbon steel construction, and built-in stair climbers. Optional carpeted decks and cargo bags add versatility for any job, and folds down small to fit in most trunks and front seats.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.