This item is Discontinued.

This item is Discontinued.
FretWedge, Medium, 2-Pack (Discontinued)
Mfr #
FWG2-BLK-MD
Zoro #
G509986130
UPC # 764560607993
Country of Origin China
Category Instrument Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWG2-BLK-MD
- Zoro #
- G509986130
- UPC #
- 764560607993
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Black
- For Use With
- 7-string guitars or 5-string basses
- Item
- Fret Wedge
Description
The new FretWedge is a great complementary product to our world-famous FretWraps! It slips under the strings right behind the nut to silence overtones and ringing noise in that area, especially on high-gain settings. Players currently use FretWraps for this purpose, but when sliding it up the neck to do two-handed tapping or soloing, the headstock is left un-muted. So the FretWedge stays in place while FretWraps can be moved around as you wish, they complement each other for a full 100% noise dampening solution!Note: Fits most guitar and bass headstocks, check dimensions to ensure it will fit your instrument:SM - 41.5mm wide 6-string guitar, 4-string bassMD - 47.5mm wide 7-string guitar, 5-string bassLG - 53mm wide 8-string guitar, 6-string bass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.