This item is Discontinued.

This item is Discontinued.
FretWraps Metals - Bronze, 1-Pack, Large (Discontinued)
Mfr #
FW1-BRZ-LG
Zoro #
G609986184
UPC # 700721444052
Country of Origin China
Category Instrument Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW1-BRZ-LG
- Zoro #
- G609986184
- UPC #
- 700721444052
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Bronze
- Item
- FretWraps
Description
New arrival - Now shipping!Introducing FretWraps Metallics Edition, featuring brilliant high-gloss finishes to upgrade the look of any guitar or bass. These new models also have an improved hook-and-loop fastener, and feature proven muting materials that are soft and non-damaging to your instruments. Comes in Bronze, Gold, and Titanium color options.Note: No actual metal is used, all materials are soft and synthetic vegan.Slide on a FretWrap to effectively cut overtones and sympathetic resonance during recording, live performance, two-hand tapping, or any creative situation where you need that extra muting hand for cleaner takes without the unwanted string noise or ringing.The adjustable strap lets you fine-tune the pressure and dampening of the strings. Quickly slides over the headstock when not in use. No special guitar modification, installation, or tools required - Yet amazingly effective!Global patents pending and trademarks registered. Buy originals only.SM- Fits 4-string basses, 6-string electric and acoustic guitars, and ukelelesMD- Fits 5-string basses, 7-string electric guitars & 6-string classical guitarsLG- Fits 6-string basses & 8-string electric guitarsXL- Fits 7- to 12-string basses, Chapman Sticks, double basses & other extended range guitarsIs using FretWraps cheating? Read this article on Guitar Gear Finder!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.