This item is Discontinued.

This item is Discontinued.
LYNK Pedalboard, Duo 26 in. x 17 in. , Slate Gray (Discontinued)
Mfr #
LYNK-DUO-GRY
Zoro #
G809986236
UPC # 764560610269
Country of Origin China
Category Instrument Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYNK-DUO-GRY
- Zoro #
- G809986236
- UPC #
- 764560610269
- Country of Origin
- China
Dimensions
- Size
- 26" x 17"
Details
- Color
- Gray
- Item
- Pedalboard
Description
Say goodbye to the days of multiple pedalboard setups and hassles of constantly rearranging and rewiring your board! The new Gruv Gear LYNK modular pedalboard lets you build your custom length board with its ingenious lynkable panels, so you bring only the effect pedals you need for the gig. The LYNK will even offer a wireless rechargeable power supply coming soon, sold separately to keep your digital and analog pedals juiced up for hours without a power outlet, reducing cable clutter and trip hazards.Each lightweight aluminum panel is a generous 12 in. wide x 17 in. deep, and the connectors have threaded feet to let you adjust your LYNK to the perfect angle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.