This item is Discontinued.

This item is Discontinued.
LYNK Pedalboard, Solo 13.5 in. x 17 in. , Dekade Edition (Discontinued)
Mfr #
LYNK-SOLO-DKD
Zoro #
G009986142
UPC # 764560610283
Country of Origin China
Category Instrument Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYNK-SOLO-DKD
- Zoro #
- G009986142
- UPC #
- 764560610283
- Country of Origin
- China
Dimensions
- Width
- 12"
Details
- Material
- Aluminum
- Color
- Bronze
- Item
- Pedalboard
Description
Say goodbye to the days of multiple pedalboard setups and hassles of constantly rearranging and rewiring your board! The new Gruv Gear LYNK modular pedalboard lets you build your custom length board with its ingenious lynkable panels, so you bring only the effect pedals you need for the gig. The LYNK will even offer a wireless rechargeable power supply sold separately to keep your digital and analog pedals juiced up for hours without a power outlet, reducing cable clutter and trip hazards.The LYNK Pedalboard Dekade Edition is a limited run, featuring a special bronze and black color way, and only available in the Solo sizing. The lightweight aluminum panel is 12 in. wide x 17 in. deep, and the connectors have threaded feet so you can adjust it to the perfect angle.